Cord Clip, Adh., .38" (9.7mm) Bundle, BL

Item #: 0504674

Cat #: ACC38-A-M20

UPC: 074983584895

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed cord clip, .38" (9.7mm) bundle, black, bulk package.

Overview

Adhesive backed cord clip, .38" (9.7mm) bundle, black, bulk package.
Also known as: 074983584895, ACC38-A-M20, PDTACC38AM20

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in