Cord Clip, Adh., .19" (4.8mm) Bundle, BL

Item #: 0504657

Cat #: ACC19-A-L20

UPC: 074983544103

Call for price
Company wide:
0 in stock
Documents & Guides
Adhesive backed cord clip, .19" (4.8mm) bundle, black, 50 pc. package quantity.

Overview

Adhesive backed cord clip, .19" (4.8mm) bundle, black, 50 pc. package quantity.
Also known as: 074983544103, ACC19-A-L20, PDTACC19AL20

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon