Tak-Ty® Hook and Loop Cable Tie Mount, Rubber Adhesive 1.12" x 1.12"

Item #: 0504645

Cat #: ABMT-A-Q20

UPC: 074983859986

$ 3.97 EA
Company wide:
0 in stock
Documents & Guides
The Tak-Ty hook and loop cable tie mount in black is mounted with a rubber adhesive. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HL

Overview

The Tak-Ty hook and loop cable tie mount in black is mounted with a rubber adhesive. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HL

Upgrade your cable management with our flame-retardant hook and loop cable tie mount. Designed for strength and resistance, it ensures cables stay secure and organized in any indoor setting.

Also known as: 074983859986, ABMT-A-Q20, PDTABMTAQ20

Specifications

Color: Black
Width: 1.120 in
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1.120 in
Color: Black
Mounting: Adhesive, # 6 Screw
Length: 1.120 in
Width: 1.120 in
Material: Nylon