Multiple Bridge Cable Tie Mount, #6 Screw

Item #: 0504640

Cat #: ABMQS-S6-C

UPC: 074983342570

Call for price
Company wide:
0 in stock
Documents & Guides
Multiple Bridge Cable Tie Mount, 5.13" Long x 0.75" Wide (130.3 x 19.0 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, ABS Material, Indoor, White, Package of 100

Overview

Multiple Bridge Cable Tie Mount, 5.13" Long x 0.75" Wide (130.3 x 19.0 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, ABS Material, Indoor, White, Package of 100
Also known as: 074983342570, ABMQS-S6-C, PDTABMQSS6C

Specifications

Color: White
Width: 0.750 in
Material: Nylon
Length: 5.130 in
Mounting: # 6 Screw
Color: White
Material: Nylon
Mounting: # 6 Screw
Width: 0.750 in
Length: 5.130 in