Cable Tie Mount, Adh., .75"x.75"

Item #: 0504631

Cat #: ABMM-A-C20

UPC: 074983440450

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 0.75" long x 0.75" wide (19.1 x 19.1 mm) and made of ABS plastic. It is used with miniature and intermediate cable ties. It is designed for indoor environments

Overview

The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 0.75" long x 0.75" wide (19.1 x 19.1 mm) and made of ABS plastic. It is used with miniature and intermediate cable ties. It is designed for indoor environments

Panduit’s ABMM-A-C20 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant ABS plastic. These mounts can be used with miniature and intermediate cable ties and are designed for indoor environments. They are 0.75" x 0.75" (19.1mm x 19.1mm), supplied in strips of 2, are black in color and come in packages of 100.

Also known as: 074983440450, ABMM-A-C20, PDTABMMAC20

Specifications

Color: Black
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon