15A, 2P, 120/240V, 10 kAIC, BR Equipment Protector

Item #: 0504627

Cat #: GFEP215

UPC: 786676382403

Company wide:
0 in stock
Documents & Guides
15 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.
Also known as: 786676382403, GFEP215, CUTGFEP215

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR