General Purpose Switch, Claro Series, Stone

Item #: 0504610

Cat #: SC-1PS-ST

UPC: 027557508407

Company wide:
0 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Stone.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Stone.

Claro Switch, Satin Finish, Single-pole, 277V/15A in stone, Magnetic LowVoltage Lighting

Also known as: 027557508407, SC-1PS-ST, LUTSC1PSST

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Stone
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Mounting: Device
Poles: 1
Color: Stone