Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 99mm

Item #: 0504606

Cat #: Q181310ABE

UPC: 783510141493

$ 63.88 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 99mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 99mm, ABS
Also known as: 783510141493, Q181310ABE, HOFQ181310ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS