Cable Tie Mount, Adh., 1"x1" (25.4mm x 2

Item #: 0504582

Cat #: ABM2S-A-C20

UPC: 074983095742

$ 1.30 EA
Company wide:
0 in stock
Documents & Guides
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm

Overview

The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm
Also known as: 074983095742, ABM2S-A-C20, PDTABM2SAC20

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw