Cable Tie Mount, Adh., 1"x1" (25.4mm x 2

Item #: 0504581

Cat #: ABM2S-A-C15

UPC: 074983580293

$ 1.50 EA
Company wide:
0 in stock
Documents & Guides
The 4-way adhesive backed cable tie mount in ivory is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm

Overview

The 4-way adhesive backed cable tie mount in ivory is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm

Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983580293, ABM2S-A-C15, PDTABM2SAC15

Specifications

Width: 1 in
Length: 1 in
Color: Ivory
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Ivory
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw