Cable Tie Mount, Adh., 1"x1" (25.4mm x 2

Item #: 0504579

Cat #: ABM2S-A-C0

UPC: 074983838998

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed f

Overview

The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed f

Panduit’s ABM2S-A-C0 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 100.

Also known as: 074983838998, ABM2S-A-C0, PDTABM2SAC0, sticky backs

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw