Cable Tie Mount, Hi Tmp. Adh., .50"x.50"

Item #: 0504575

Cat #: ABM1M-AT-C

UPC: 074983580644

$ 0.66 EA
Company wide:
0 in stock
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 0.50" long x 0.50" wide (12.7 x 12.7 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with m

Overview

The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 0.50" long x 0.50" wide (12.7 x 12.7 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with m
Also known as: 074983580644, ABM1M-AT-C, PDTABM1MATC

Specifications

Width: 0.500 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 0.500 in
Width: 0.500 in
Mounting: Adhesive, # 6 Screw
Length: 0.500 in
Color: White
Material: Nylon