Cable Tie Mount, 1.12", M3 Screw, Black

Item #: 0504572

Cat #: ABM112-S6-D0

UPC: 074983642779

$ 0.90 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Mount, 1.12" x 1.12" (28.5mm x 28.5mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Weather-Resistant Nylon 6.6, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Overview

Cable Tie Mount, 1.12" x 1.12" (28.5mm x 28.5mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Weather-Resistant Nylon 6.6, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500
Also known as: 074983642779, ABM112-S6-D0, PDTABM112S6D0

Specifications

Color: Black
Width: 1.120 in
Material: Nylon
Length: 1.120 in
Mounting: # 6 Screw
Color: Black
Material: Nylon
Mounting: # 6 Screw
Width: 1.120 in
Length: 1.120 in