Cable Tie Mount, #6 Screw (M3), 1.12"x1.

Item #: 0504571

Cat #: ABM112-S6-D

UPC: 074983642762

$ 0.73 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 1.12" long x 1.12" wide (28.5 x 28.5 mm). It is used with miniature, intermediate, and standard cable ties. It is made of nylon 6.6, which increases mechanical strengt

Overview

The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 1.12" long x 1.12" wide (28.5 x 28.5 mm). It is used with miniature, intermediate, and standard cable ties. It is made of nylon 6.6, which increases mechanical strengt
Also known as: 074983642762, ABM112-S6-D, PDTABM112S6D

Specifications

Width: 1.120 in
Color: White
Material: Nylon
Length: 1.120 in
Mounting: # 6 Screw
Width: 1.120 in
Material: Nylon
Mounting: # 6 Screw
Color: White
Length: 1.120 in