Cable Tie Mount, #6 Screw (M3), 1.12"x1.

Item #: 0504569

Cat #: ABM112-S6-C

UPC: 074983642748

$ 1.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 1.12" long x 1.12" wide (28.5 x 28.5 mm). It is used with miniature, intermediate, and standard cable ties. It is made of nylon 6.6, which increases mechanical strengt

Overview

The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 1.12" long x 1.12" wide (28.5 x 28.5 mm). It is used with miniature, intermediate, and standard cable ties. It is made of nylon 6.6, which increases mechanical strengt
Also known as: 074983642748, ABM112-S6-C, PDTABM112S6C

Specifications

Width: 1.120 in
Color: White
Material: Nylon
Length: 1.120 in
Mounting: # 6 Screw
Width: 1.120 in
Material: Nylon
Mounting: # 6 Screw
Color: White
Length: 1.120 in