
Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White
Item #: 0504564
Cat #: ABM112-AT-C
UPC: 074983642649
$ 1.28 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White, Rubber Adhesive, Nylon, For Miniature, Intermediate & Standard Ties
Overview
Cable Tie Mount, 4-Way, Adhesive, Indoors, Hi-Temp. White, Rubber Adhesive, Nylon, For Miniature, Intermediate & Standard Ties
Also known as: 074983642649, ABM112-AT-C, PDTABM112ATC
Specifications
| Width: | 1.120 in |
| Color: | White |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1.120 in |
| Width: | 1.120 in |
| Mounting: | Adhesive, # 6 Screw |
| Length: | 1.120 in |
| Color: | White |
| Material: | Nylon |