Cable Tie Mount, #6 Screw (M3), 1"x1" (2

Item #: 0504558

Cat #: ABM100-S6-C69

UPC: 074983281091

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in natural is mounted with a #6 (M3) screw or user supplied adhesive. It is 1" long x 1" wide (25.4 x 25.4 mm), made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used

Overview

The cable tie mount in natural is mounted with a #6 (M3) screw or user supplied adhesive. It is 1" long x 1" wide (25.4 x 25.4 mm), made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used
Also known as: 074983281091, ABM100-S6-C69, PDTABM100S6C69

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Material: Nylon
Mounting: # 6 Screw
Width: 1 in
Color: Natural
Mounting: # 6 Screw
Length: 1 in
Material: Nylon