4-Way Cable Tie Mount, Adh, High Temp, Black

Item #: 0504556

Cat #: ABM100-AT-D0

UPC: 074983281084

$ 0.98 EA
Company wide:
1,400 in stock
Documents & Guides
4-Way Cable Tie Mount, Adhesive Backed, 1" Long x 1" Wide (25.4 x 25.4 mm), Outdoor/High Temp, Black, Package of 500

Overview

4-Way Cable Tie Mount, Adhesive Backed, 1" Long x 1" Wide (25.4 x 25.4 mm), Outdoor/High Temp, Black, Package of 500
Also known as: 074983281084, ABM100-AT-D0, PDTABM100ATD0

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw