Cord Clip, Adh., .38"(9.7mm) Bundle, GRY

Item #: 0504541

Cat #: A2C38-A-C8

UPC: 074983580927

$ 1.10 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed "A2C" clip, 0.38" (9.7mm) bundle, light gray.

Overview

Adhesive backed "A2C" clip, 0.38" (9.7mm) bundle, light gray.
Also known as: 074983580927, A2C38-A-C8, PDTA2C38AC8

Specifications

Color: Light Gray
Material: PVC
Mounting: Adhesive
Diameter: 0.380 in
Color: Light Gray
Mounting: Adhesive
Material: PVC
Diameter: 0.380 in