Cord Clip, Adh., .25"(6.4mm) Bundle, GRY

Item #: 0504540

Cat #: A2C25-A-C8

UPC: 074983580910

$ 1.06 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed "A2C" clip, 0.25" (6.4mm) bundle, light gray.

Overview

Adhesive backed "A2C" clip, 0.25" (6.4mm) bundle, light gray.
Also known as: 074983580910, A2C25-A-C8, PDTA2C25AC8

Specifications

Color: Light Gray
Diameter: 0.250 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.250 in
Mounting: Adhesive