
Cord Clip, Adh., .12"(3.2mm) Bundle, GRY
Item #: 0504537
Cat #: A2C12-A-C8
UPC: 074983580903
$ 0.82 EA
Company wide:
0
in stock
Adhesive backed "A2C" clip, 0.12" (3.2mm) bundle, light gray.
Overview
Adhesive backed "A2C" clip, 0.12" (3.2mm) bundle, light gray.
Also known as: 074983580903, A2C12-A-C8, PDTA2C12AC8
Specifications
| Color: | Light Gray |
| Material: | PVC |
| Mounting: | Adhesive |
| Color: | Light Gray |
| Mounting: | Adhesive |
| Material: | PVC |