Cord Clip, Adh., .50"(12.7mm) Bundle, GR

Item #: 0504536

Cat #: A1C50-A-C8

UPC: 074983580989

$ 1.00 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed "A1C" clip, 0.50" (12.7mm) bundle, light gray.

Overview

Adhesive backed "A1C" clip, 0.50" (12.7mm) bundle, light gray.
Also known as: 074983580989, A1C50-A-C8, PDTA1C50AC8

Specifications

Color: Light Gray
Diameter: 0.500 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.500 in
Mounting: Adhesive