
Cord Clip, Adh., .38"(9.7mm) Bundle, GRY
Item #: 0504534
Cat #: A1C38-A-C8
UPC: 074983580972
$ 0.89 EA
Company wide:
0
in stock
Adhesive backed "A1C" clip, 0.38" (9.7mm) bundle, light gray.
Overview
Adhesive backed "A1C" clip, 0.38" (9.7mm) bundle, light gray.
Also known as: 074983580972, A1C38-A-C8, PDTA1C38AC8
Specifications
| Color: | Light Gray |
| Material: | PVC |
| Mounting: | Adhesive |
| Diameter: | 0.380 in |
| Color: | Light Gray |
| Mounting: | Adhesive |
| Material: | PVC |
| Diameter: | 0.380 in |