
Cord Clip, Adh., .25"(6.4mm) Bundle, GRY
Item #: 0504533
Cat #: A1C25-A-C8
UPC: 074983580965
$ 0.83 EA
Company wide:
0
in stock
Adhesive backed "A1C" clip, 0.25" (6.4mm) bundle, light gray.
Overview
Adhesive backed "A1C" clip, 0.25" (6.4mm) bundle, light gray.
Also known as: 074983580965, A1C25-A-C8, PDTA1C25AC8
Specifications
| Color: | Light Gray |
| Diameter: | 0.250 in |
| Material: | PVC |
| Mounting: | Adhesive |
| Color: | Light Gray |
| Material: | PVC |
| Diameter: | 0.250 in |
| Mounting: | Adhesive |