Cross-Connect, 2 Pair / 24 AWG, XCW

Item #: 0504426

Cat #: 02-222-13

UPC:

$ 0.19 FT
Company wide:
0 in stock
Documents & Guides
Cross-Connect Wire, 2 Pair / 24 AWG, XCW, Solid Bare Copper Conductor, Unshielded, Indoor/Outdoor, Color: Blue/White & Orange/White, Reel Length: 1000 ft.

Overview

Cross-Connect Wire, 2 Pair / 24 AWG, XCW, Solid Bare Copper Conductor, Unshielded, Indoor/Outdoor, Color: Blue/White & Orange/White, Reel Length: 1000 ft.
Also known as: 02-222-13, 224XCONNBLORWHESX

Specifications

Gauge: 24 AWG
Color: Orange/White, Blue/White
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 2 Pair
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Jacket: PVC
Conductors: 2 Pair
Color: Orange/White, Blue/White
Length: 1000 ft
Material: Copper
Shielding: Unshielded