40 lb Intermediate Cable Tie

Item #: 0504388

Cat #: 53174

UPC: 051128531747

Company wide:
0 in stock
Documents & Guides
Intermediate Cable Tie, Non-Releasable. Length: 8" (203 mm). Width: 0.14" (3.5 mm). Color: White. Package Quantity: 100.

Overview

Intermediate Cable Tie, Non-Releasable. Length: 8" (203 mm). Width: 0.14" (3.5 mm). Color: White. Package Quantity: 100.
Also known as: 051128531747, 53174, MMM53174

Specifications

Weight Capacity: 40 lbs
Color: White
Length: 8 in
Weight Capacity: 40 lbs
Length: 8 in
Color: White