Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Power Gold Finish

Item #: 0504359

Cat #: P2072A ZD

UPC: 702316511019

$ 36.64 EA
Company wide:
16 in stock
Documents & Guides
Post base, 4-Hole Bottom Plate, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Zinc Dechromate Gold, Use with PS 200, 210.

Overview

Post base, 4-Hole Bottom Plate, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Zinc Dechromate Gold, Use with PS 200, 210.

Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Power Gold Finish

Also known as: 702316511019, P2072A ZD, PSTP2072AZD

Specifications

Material: Steel
Material: Steel