Two Hole Open Angle Connector

Item #: 0504350
Cat #: PS 633 45 DEG ZD
UPC: 702316519916
$ 7.53 EA
Company wide:
48 in stock
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.

Overview

Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.
Also known as: 702316519916, PS 633 45 DEG ZD, PSTPS63345DEGZD, angle bracket

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)