Two Hole Open Angle Connector

Item #: 0504350

Cat #: P1546 ZD

UPC: 702316519916

$ 9.61 EA
Company wide:
35 in stock
Documents & Guides
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.

Overview

Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Zinc Dichromate.
Also known as: 702316519916, P1546 ZD, PSTP1546ZD, angle bracket

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole