Rigid Strut Strap, 4", Steel, Zinc Gold

Item #: 0504298

Cat #: P1121AS ZD

UPC: 702316503670

$ 5.73 EA
Company wide:
183 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit

Overview

Standard Pipe Clamp, Diameter: 4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit
Also known as: 702316503670, P1121AS ZD, PSTP1121ASZD

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in