Rigid Strut Strap, 3", Steel, Zinc Gold

Item #: 0504297

Cat #: P1119AS ZD

UPC: 702316503427

$ 8.59 EA
Company wide:
265 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 3", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Pipe Clamp, Diameter: 3", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 3" Pipe Clamp Fittings

Also known as: 702316503427, P1119AS ZD, PSTP1119ASZD

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel