Rigid Strut Strap, 2-1/2", Steel, Zinc Gold

Item #: 0504296

Cat #: PS 1100 AS 2 1/2 ZD

UPC: 702316503342

$ 3.56 EA
Company wide:
290 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 2.5" Pipe Clamp Fittings

Also known as: 702316503342, PS 1100 AS 2 1/2 ZD, PSTPS1100AS212ZD

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)