Rigid Strut Strap, 2-1/2", Steel, Zinc Gold

Item #: 0504296

Cat #: P1118AS ZD

UPC: 702316503342

$ 3.84 EA
Company wide:
119 in stock
Documents & Guides
Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 2.5" Pipe Clamp Fittings

Also known as: 702316503342, P1118AS ZD, PSTP1118ASZD

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in