2" Pipe Clamp

Item #: 0504294

Cat #: P1117AS ZD

UPC: 702316503267

$ 5.47 EA
Company wide:
397 in stock
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 2" Pipe Clamp Fittings

Also known as: 702316503267, P1117AS ZD, PSTP1117ASZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in