1-1/2" Pipe Clamp

Item #: 0504293

Cat #: P1115AS ZD

UPC: 702316502932

$ 6.51 EA
Company wide:
265 in stock
Documents & Guides
Standard Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 1-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 1.5" Pipe Clamp Fittings

Also known as: 702316502932, P1115AS ZD, PSTP1115ASZD

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel