1-1/4" Pipe Clamp

Item #: 0504291
Cat #: PS 1100 AS 1 1/4 ZD
UPC: 702316503007
$ 3.40 EA
Company wide:
471 in stock
Documents & Guides
Standard Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 1.25" Pipe Clamp Fittings
Also known as: 702316503007, PS 1100 AS 1 1/4 ZD, PSTPS1100AS114ZD

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)