1" Pipe Clamp

Item #: 0504290
Cat #: PS 1100 AS 1 ZD
UPC: 702316502840
$ 3.27 EA
Company wide:
778 in stock
Documents & Guides
Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 1" Pipe Clamp Fittings
Also known as: 702316502840, PS 1100 AS 1 ZD, PSTPS1100AS1ZD, pvc

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)