EMT Conduit Strap

Item #: 0504284
Cat #: PS 1000 AS 2 ZD
UPC: 702316531321
$ 6.36 EA
Company wide:
176 in stock
Documents & Guides
EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".

Overview

EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".
EMT Conduit Strap
Also known as: 702316531321, PS 1000 AS 2 ZD, PSTPS1000AS2ZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)