EMT Conduit Strap

Item #: 0504284

Cat #: P1431AS ZD

UPC: 702316531321

$ 3.32 EA
Company wide:
544 in stock
Documents & Guides
EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".

Overview

EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".
Also known as: 702316531321, P1431AS ZD, PSTP1431ASZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in