EMT Conduit Strap

Item #: 0504279

Cat #: P1428AS ZD

UPC: 702316533479

$ 1.66 EA
Company wide:
969 in stock
Documents & Guides
EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .075".

Overview

EMT Strut Strap, Diameter: 1", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .075".

EMT Conduit Strap

Also known as: 702316533479, P1428AS ZD, PSTP1428ASZD

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel