
Spring Nut, Long Spring, Size: 1/2-13, Steel/ZDG
Item #: 0504260
Cat #: PS RS 1/2 ZD
UPC: 702316502123
$ 2.81 EA
Company wide:
310
in stock
Documents & Guides
Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300
Overview
Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300
Spring Nut, Long Spring, Size: 1/2-13, Steel/Zinc Dichromate Gold
Also known as: 702316502123, PS RS 1/2 ZD, PSTPSRS12ZD
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)