Spring Nut, Long Spring, Size: 1/2-13, Steel/ZDG

Item #: 0504260

Cat #: P1010 ZD

UPC: 702316502123

$ 3.09 EA
Company wide:
749 in stock
Documents & Guides
Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300

Overview

Channel Nut W/ Long Spring, Thread Diameter: 1/2", Material: Steel, Finish: Zinc Dichromate Gold, For Use w/ PS 200, 210, 300

Spring Nut, Long Spring, Size: 1/2-13, Steel/Zinc Dichromate Gold

Also known as: 702316502123, P1010 ZD, PSTP1010ZD

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel