Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold

Item #: 0504258

Cat #: PS RS 1/4 ZD

UPC: 702316533721

$ 2.06 EA
Company wide:
777 in stock
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold

Also known as: 702316533721, PS RS 1/4 ZD, PSTPSRS14ZD, 1/4 " SPRING NUT

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)