
Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold
Item #: 0504258
Cat #: P1006-1420ZD
UPC: 702316533721
$ 2.26 EA
Company wide:
1,183
in stock
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.
Overview
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.
Spring Nut, Long Spring, Size: 1/4-20, Steel/Zinc Dichromate Gold
Also known as: 702316533721, P1006-1420ZD, PSTP10061420ZD, 1/4 " SPRING NUT
Specifications
| Diameter: | 1/4 in |
| Material: | Steel |
| Diameter: | 1/4 in |
| Material: | Steel |