Spring Nut, Long Spring, Size: 3/8-16, Steel/Zinc Dichromate Gold

Item #: 0504256

Cat #: P1008 ZD

UPC: 702316533738

$ 2.57 EA
Company wide:
287 in stock
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Zinc Dichromate Gold. For Use w/ PS 200, 210, 300.

Spring Nut, Long Spring, Size: 3/8-16, Steel/Zinc Dichromate Gold

Also known as: 702316533738, P1008 ZD, PSTP1008ZD

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel