Shallow Strut - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'

Item #: 0504254

Cat #: P4100T 10ZD

UPC: 702316512344

$ 4.29 FT
Company wide:
5,090 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 10 feet. Color: Gold.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 10 feet. Color: Gold.

Channel - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'

Also known as: 702316512344, P4100T 10ZD, PSTP4100T10ZD

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in