14 Gauge, Steel Shallow Strut

Item #: 0504253

Cat #: P4100 10ZD

UPC: 702316512818

$ 4.02 FT
Company wide:
1,380 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Zinc Dichromate, 10' Long, Gold

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Zinc Dichromate, 10' Long, Gold

14 Gauge, Steel Channel

Also known as: 702316512818, P4100 10ZD, PSTP410010ZD, Shallow strut

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in