Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 0504251
Cat #: PS 200 EH 10' ZD
UPC: 702316501652
$ 18.86 FT
Company wide:
0 in stock
Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 10 feet. Color: Gold. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 10 feet. Color: Gold. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501652, PS 200 EH 10' ZD, PSTPS200EH10ZD, Slotted , Junior Strut, kindorf

Specifications

Product Height: 1 5/8 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Yellow Zinc
Product Height: 1 5/8 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)