Deep Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 0504251

Cat #: P1000T 10ZD

UPC: 702316501652

$ 7.62 FT
Company wide:
4,640 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, 1-5/8" x 1-5/8" x 10', 12 Gauge Steel, Zinc Dichromate, Gold.

Overview

Deep Strut - Elongated Holes on Back, 1-5/8" x 1-5/8" x 10', 12 Gauge Steel, Zinc Dichromate, Gold.

12 gauge slotted strut channel P1000T is the original metal framing strut channel and has been used in countless applications for nearly 100 years. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing.

Also known as: 702316501652, P1000T 10ZD, DEEPSTRUTZD10, Slotted , Junior Strut, kindorf

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in