Deep Strut - No Holes, Steel, Zinc Dichromate, 1-5/8" x 1-5/8" x 10'

Item #: 0504248

Cat #: P1000 10ZD

UPC: 702316528314

$ 7.01 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc-Dichromate, Gauge: 12, Length: 10 feet. Color: Gold.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc-Dichromate, Gauge: 12, Length: 10 feet. Color: Gold.

Channel - No Holes, Steel, Zinc Dichromate, 1-5/8" x 1-5/8" x 10'

Also known as: 702316528314, P1000 10ZD, PSTP100010ZD, unistrut. , Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in